Double Sealed Cam Follower, Flat Stud, Alloy Steel, 1-5/8 in Dia, 7/8 in Wd

  • Mfr # HR-1-5/8-XB

  • Zoro # G3961334


product price:  $36.39
/ea

Key Features

Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HR-1-5/8-XB
Zoro #
G3961334
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
1-5/8 in
Roller Width
7/8 in
Stud Length
1-1/2 in
Stud Diameter
7/8 in
Stud Thread Size
7/8 in-14
Hex Drive Size
5/16 in
Overall Length
2 13/32 in
Stud Thread Length
3/4 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Number of Bearings
1
Agency Compliance
ABMA
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
5,330 lb
Static Load Capacity (Lb.)
11,300 lb
Lubrication Openings
Oiler Hole
Features
Rollers and Outer Races are Identical to the Standard CR Series, the Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
System of Measurement
Inch
Roller Material Grade
52100
Static Radial Load Capacity
11,300 lbf
Seal Material
Molded Acetyl
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Drive Type
Hex Socket
Bearing Material Grade
AISI 52100
Drive Location
Stud
Seal Type
Contact
Standards
ABMA
Duty Type
Heavy
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
5,330 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.