Pressure Relief Valve, 1/2In, 5 to 100 psi

  • Mfr # RVD050V-PP

  • Zoro # G3969673


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Polypropylene
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVD050V-PP
Zoro #
G3969673
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Height
5 13/16 in
Overall Length
2 3/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Body Material
Polypropylene
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Pressure Range
5 to 100 psi
Spring Material
Plated Steel
Application
Corrosives
Seat Material
FKM
Temp. Range
32 Degrees to 180 Degrees F
Test Lever
Test Lever Not Included
Factory Set Pressure
100 psi
Standards
ISO 9001:2015
Product Type
Pressure Relief Valve
Operating Pressure - Minimum
5 psi
Inlet Connection Type
NPT
For Media
Corrosive Liquids
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
5 psi
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
210 psi
Pilot Adjustment - Maximum
150 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Female

Description

Adjustable Back Pressure Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 150 psi, Pressure Range 5 to 100 psi, Not Applicable BtuH, Overall Height 5 13/16 in, Application Corrosives, Overall Length 2 3/8 in, Seat Material FKM, Spring Material Plated Steel, Temp. Range 32 Degrees to 180 Degrees F, Test Lever Test Lever Not Included, Standards ISO 9001:2015

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.