Exhaust Fan, 20 In, 3491 CFM

  • Mfr # 10D958

  • Zoro # G4001015


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Hz
60
Motor RPM
1,150 RPM
For Use With
General Ventilation Applications
Fan Voltage
115V AC
Blade Dia.
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D958
Zoro #
G4001015
UPC #
190735108833
Country of Origin
China

Dimensions

Blade Dia.
20 in
Dimension C (In.)
3 3/8 in
Dimension A (In.)
24 in
Inside Dia. (In.)
20 1/2 in
Venturi Depth (In.)
3 1/4 in
Dimension B (In.)
7 in
Dimension D (In.)
20 5/8 in
Max. Depth (In.)
10 3/8 in
Venturi Clearance Dia. (In.)
20 1/2 in
Outside Dia. (In.)
24 in
Width (In.)
24 in
Flange Width (In.)
1 in
Height (In.)
24 in
Overall Height
24 in
Overall Width
24 in
Venturi Depth
3 1/2 in
Flange Width
1 in
Overall Diameter
24 in
Duct Diameter
20 1/2 in
For Cut-Out Diameter
20 1/2 in
Blade Diameter
20 in
Venturi Diameter
20 1/2 in
Overall Depth
10 3/8 in

Details

Item
Exhaust Fan
Hz
60
Motor RPM
1,150 RPM
For Use With
General Ventilation Applications
Fan Voltage
115V AC
Full Load Amps
2.8
CFM @ 0.125-In. SP
3,280 cfm
Aluminum Wall Shutter No.
4C559
Exhaust/Supply Fan Motor HP
1/4 hp
Motor Enclosure
Totally Enclosed Air Over
Sones @ 0.000-In. SP @ 5 Ft.
15.3
Guard Material
Steel
Motor Insulation
Class B
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
2,629 cfm
Number of Blades
3
Mounting Position
Vertical
Wire Guard Finish
Zinc Plated
CFM @ 0.000-In. SP
3,647 cfm
Speed Control
48C172
Fiberglass Wall Shutter No.
5C214
Drive Package Included
No
Propeller Material
Aluminum
Frame Finish
Galvanized
Phase
1
Agency Compliance
UL and cUL Listed, AMCA
Watts
260 W
Frame Material
Steel
Sones @ 0.125-In. SP @ 5 Ft.
17.4
Galvanized Wall Shutter No.
1C745
Exhaust/Supply Fan Item
Exhaust Fan
Type
Medium Duty Direct Drive
Voltage
115
Bearing Type
Ball
CFM @ 0.375-In. SP
1,781 cfm
Standards
AMCA, UL and cUL Listed
Ventilation Type
Exhaust
Blade Material
Aluminum
Exhaust Airflow @ 0.000 in SP
3,647 cfm
Vent Design
Ductless
Electrical Connection
Hardwired
Assembled
Assembled
Number of Speeds
1
Guard Finish
Zinc Plated
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Includes Motor
Yes
Wattage
260 W
Exhaust Airflow @ 0.100 in SP
3,280 cfm
Duct Shape
Round
Fan Style
Panel
Exhaust Airflow @ 0.375 in SP
1,781 cfm
Guard Type
Intake
Maximum Noise Level
15.3 sones
Drive Type
Direct Drive
Motor Speed
1,150 RPM
Noise Level @ 0.000 in SP @ 5 ft
15.3 sones
Exhaust Airflow @ 0.125 in SP
3,280 cfm
Motor Horsepower
1/4 hp
Speed Controllable
Yes
Exhaust Airflow @ 0.250 in SP
2,629 cfm
Nameplate Voltage
115V AC
Method of Construction
Stamped
Maximum Ambient Operating Temperature
104 Degrees F
Includes Dehumidistat
No

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 20 1/2 in, Exhaust Airflow @ 0.000 in SP 3,647 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 15.3 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.