Emergency Mixing Valve System

  • Mfr # TA-300-LF

  • Zoro # G4001295


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
Threaded
Flow Rate
2 to 9 gpm
Inlet Type
Sweat
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA-300-LF
Zoro #
G4001295
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Width
6 in
Overall Height
8 in
Depth
5 in
Width
7 in
Diameter
1/2 in
Height
7 in
Outlet Pipe Size
1/2 in
Inlet Pipe Size
1/2 in

Details

Item
Emergency Mixing Valve
Outlet Type
Threaded
Flow Rate
2 to 9 gpm
Inlet Type
Sweat
Body Material
Bronze
Inlet Temperature (Cold)
34 Degrees F
Max. Pressure
125 psi
For Use With
Eyewash
Temp. Range
60 Degrees to 90 Degrees F
Compliance
ASSE 1071, Lead Free
Inlet Temperature (Hot)
90 Degrees F
Includes
Mounting Plate and Screws
Standards
ANSI Z358.1, ASSE 1071, CSA Certified
Material
Brass, Bronze, Stainless Steel
Features
Angle Checkstops on Inlets, Dial Thermometer (Range 0 to 140 Degrees F, -10 to 60 Degrees C), Integral Wall Support, Rough Bronze Finish
Products By Industry
General Approach

Description

Emergency Mixing Valve, Depth 5 in, Height 7 in, Width 7 in, Features Angle Checkstops on Inlets, Dial Thermometer (Range 0 to 140 Degrees F, -10 to 60 Degrees C), Integral Wall Support, Rough Bronze Finish, For Use With Eyewash, Includes Mounting Plate and Screws, Inlet Pipe Size 1/2 in, Material Brass, Bronze, Stainless Steel, Outlet Pipe Size 1/2 in, Standards ANSI Z358.1, ASSE 1071, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.