Backwater Valve, Slip Connection, 4" Pipe

  • Mfr # 97034

  • Zoro # G4016472


product price:  $318.83
/ea
Free Shipping & Returns

Key Features

Connection Type
Slip
Body Material
PVC
Pipe Size
4"
Max. Fluid Temp.
125 Degrees F
Standards
ASME, IAPMO, ICC-ES Report (PMG-1007), IPC, IRC, UPC, Wisconsin Clean Check Approval
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97034
Zoro #
G4016472
UPC #
021449970341
Country of Origin
United States

Dimensions

Pipe Size
4"
Inlet to Outlet Length
9 5/8 in
Compatible Pipe Size
4 in

Details

Item
Backwater Valve
Connection Type
Slip
Body Material
PVC
Max. Fluid Temp.
125 Degrees F
Standards
ASME, IAPMO, ICC-ES Report (PMG-1007), IPC, IRC, UPC, Wisconsin Clean Check Approval
Stem Material
PVC
Max. Water Pressure
75 psi
Connection
Slip
Fluid Temperature - Maximum
125 Degrees F
Maximum Pressure - Operating
75 psi

Description

Backwater Valve, Connection Type Socket, Pipe Size 4 in, Body Material PVC, Inlet to Outlet Length 9 5/8 in, Max. Fluid Temp. 125 Degrees F, Max. Water Pressure 75 psi, Stem Material PVC, Standards ASME, IAPMO, ICC-ES Report (PMG-1007), IPC, IRC, UPC, Wisconsin Clean Check Approval

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.