This item is Discontinued.

Current LED Reflector Lamp, BR30,3000K, Warm LED12DBR30/830

LED Reflector Lamp, BR30,3000K, Warm (Discontinued)

  • Mfr # LED12DBR30/830
  • Zoro # G4018357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DBR30/830
Zoro #
G4018357
UPC #
043168653909
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-5/16"
Light Bulb Dia.
3-51/64"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
5-5/16"
Bulb Dia.
3.75 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
BR30
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
12
Lumens
750
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Bulb Designation
LED12DBR30/830
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Wattage Equivalency
65W HAL
Energy Star Compliant
No
Color Rendering Index
80.0
Rough Service
No
Three-Way
No
Color Tuning
No
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Min. Starting Temp.
-20 Degrees C
Bulb Beam Angle
120 Degrees
High Output
No
Average Bulb Life
25,000 hr.
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Power Source
Plug and Play
Item
LED Reflector Lamp
Bulb Minimum Starting Temperature
-20 Degrees C
Color Temperature
3000 K
Trade Number
LED12DBR30/830
Special Features
Silver Body

Description

LED Reflector Lamp, Lamp Type Reflector, Lamp Shape BR30, Dimmable, Base Type Medium Screw (E26), 12 Watts, 120 Voltage, Incandescent Equivalent (Watts) 65, Standard Halogen Equivalent (Watts) 60, Initial Lumens 750, Color Warm, Color Temp. 3000K, CRI 83, Average Life 25,000 hr., Indoor, Lamp Dia. 3.75 In., Max. Overall Length 5.37 In.Lamp Designation LED12DBR30/830, Yes, Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.