Pressure Relief Valve, 2 In, 5 to 100 psi

  • Mfr # RVT200V-PP

  • Zoro # G4023607


product price:  $1,229.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Polypropylene
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVT200V-PP
Zoro #
G4023607
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
15 in
Overall Length
5 1/2 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Body Material
Polypropylene
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Spring Material
Plated Steel
Temp. Range
32 Degrees to 180 Degrees F
Pressure Range
5 to 100 psi
Factory Set Pressure
100 psi
Application
Acids, Highly Corrosive Liquids
Test Lever
Test Lever Not Included
Seat Material
FKM
Standards
ISO 9001:2015
Product Type
Pressure Relief Valve
Outlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Minimum
5 psi
Pilot Adjustment - Maximum
125 psi
Inlet Connection Type
NPT
Inlet Connection Gender
Female
For Media
Acids, Corrosive Liquids
Pilot Adjustment - Minimum
5 psi
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
180 Degrees F

Description

Adjustable Back Pressure Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 150 psi, Pressure Range 5 to 100 psi, Not Applicable BtuH, Overall Height 15 in, Overall Length 5 1/2 in, Seat Material FKM, Spring Material Plated Steel, Temp. Range 32 Degrees to 180 Degrees F, Test Lever Test Lever Not Included, Standards ISO 9001:2015

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.