PipeNipple, Steel, 1/2", NPTxNPT, 71/2"

  • Mfr # 0330017005

  • Zoro # G402641068


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Pipe Weld Type
Continuous Weld
Wall Thickness
0.109 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Finish/Coating
Black
Outside Diameter
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330017005
Zoro #
G402641068
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.109 in
Outside Diameter
27/32 in
Inside Diameter
5/8 in
Overall Length
7 1/2 in
Nominal Pipe Size
1/2 in

Details

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Finish/Coating
Black
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B
Manufacture Location
Made in USA*
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Material
Steel
Side B Thread Type
NPT
Side B Gender
Male
Side A Gender
Male
Side B Connection Type
Threaded
Side A Thread Type
NPT

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 5/8 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.