Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210H106B

  • Zoro # G4032025


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210H106B
Zoro #
G4032025
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-15/16 in
Overall Width
2-9/32 in
Overall Length
3-7/16 in
Center Line Pipe Center Size
3-3/8 in
Orifice Diameter
5/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 25 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Valve Design
2-Way/2-Position
Ambient Temp. Range
-20 Degrees to 125 Degrees F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
BtuH
281,000 BtuH
Coil Insulation Class
F
Standards
CE, CSA, UL Listed
Coil Enclosure
Watertight
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Response Time
1 sec
Wattage
17.1 W
Coefficient of Volume (Cv)
3.6
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Mounting Orientation
Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Includes Coil
Yes
Thread Type
BSPP, NPT
Operating Pressure Differential Light Oil - Maximum
Not Rated
Gas Capacity
281,000 BtuH
Operating Pressure Differential Water - Maximum
25 psi
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Fluid Temperature - Maximum
125 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Frequency
60 Hz

Description

The ASCO 8210H106B solenoid valve is a pilot-operated, 2-way, 2-position valve featuring a normally closed starting configuration. Constructed with a brass body and equipped with NBR seals, this valve controls the flow of fuel oil and gas media with a flow coefficient (Cv) of 3.6 through a 5/8-inch orifice diameter. It is designed for use with petroleum gases such as propane and has an operating pressure differential range from 5 psi minimum up to 350 psi for air/inert gas and 25 psi for water. This valve operates at 120V AC and 60 Hz frequency and comes with a coil included, rated for 17.1 watts power consumption and Class F coil insulation for thermal endurance.

Key Features:

  • Valve Design: 2-Way/2-Position, pilot operated
  • Body Material: Brass
  • Seal Material: NBR
  • Orifice Diameter: 5/8 in
  • Flow Coefficient (Cv): 3.6
  • Nominal Pipe Size: 1/2 in with NPT inlet and outlet connections
  • Operating Pressure Differential: 5 psi minimum; 350 psi max air/inert gas, 25 psi max water
  • Operating Temperature Range: -20°F to 125°F ambient; fluid max 125°F
  • Electrical: 120V AC, 60 Hz; 17.1 W coil power; coil enclosure: watertight; IP rating not specified, general purpose without junction box
  • Electrical Connections: 1/2 in conduit hub
  • Mounting Orientation: Vertical
  • Valve Starting Configuration: Normally Closed
  • Response Time: 1 second
  • Environmental usage: indoor and outdoor environments
  • Dimensions: Overall length 3-7/16 in; height 3-15/16 in; width 2-9/32 in
  • Includes: Coil and seals
  • Certifications: CSA, FM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.