Straight Centrifugal Pump

  • Mfr # 125MS1F5H4

  • Zoro # G404177107


product price:  $1,517.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125MS1F5H4
Zoro #
G404177107
UPC #
192998088723
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
15 5/16 in
Height
8 3/4 in
Overall Width
6.7 in
Overall Height
8.7 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
13.2 in
Compatible Discharge Pipe Size
1 1/4 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 1/2 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
48 to 82.3 gpm @ 64 to 46.4 ft
Agency Compliance
NSF 61
Duty
Continuous
Impeller Material
Stainless Steel
Max. Case Pressure
125 psi
Impeller Type
Enclosed
Best Efficiency GPM @ PSI
68.6 gpm @ 55 ft
GPM of Water @ 40 Ft. of Head
91.1 gpm
GPM of Water @ 60 Ft. of Head
59.4 gpm
Motor Type
3-Phase
Hz
60 Hz
Item
Centrifugal Pump
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Head
68 ft
Amps
4.4-4.2/2.1
GPM of Water @ 50 Ft. of Head
77.2 gpm
Inlet Pressure
2 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Specific Gravity
1
Frame
56YZ
Max. Liquid Temp.
212 Degrees F
Motor RPM
2,850 RPM
Includes
Manual
Port Rotation
Top
Wetted Materials
316 Stainless Steel, AISI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
Installation Position
Horizontal
Phase
Three
Flow Rate @ 50 ft of Head (Maximum)
78 gpm
Horsepower
1 1/2 hp
Frequency
60 Hz
Shut Off Pressure (Maximum)
75 psi
Specific Gravity (Maximum)
1
Minimum Flow Rate
59.4 gpm
Shaft Material
Stainless Steel
Impeller Design
Closed
Seal Type
Mechanical
Priming
Manual
Maximum Media Temperature
212 Degrees F
Series
MCS
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Mounting Orientation
Horizontal
Pump Housing Material
Stainless Steel
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
Flow Rate @ 60 ft of Head (Maximum)
60 gpm
Motor Frame Designation
56YZ
Maximum RPM
3,500 RPM
Nameplate Voltage
208-230/460V AC
Maximum Feet of Head
68 ft
For Use With Potable Systems
Yes
Standards
CSA Certified, NSF 61 Certified
Discharge Type
NPT
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Best Efficiency Head
55 ft
Best Efficiency Flow
68.6 gpm
Compatible with Media Type
Water
Maximum Flow Rate
91.1 gpm
Duty Cycle
Continuous
Intake Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
92 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 60 gpm, Maximum Feet of Head 68 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 91.1 gpm, Flow Rate @ 50 ft of Head (Maximum) 78 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.