PipeNipple, SS, 4", NPT, 21/2"

  • Mfr # T6WNL1

  • Zoro # G404390551


product price:  $32.15
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Side B Connection Type
Unthreaded
Nominal Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNL1
Zoro #
G404390551
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
4 in
Inside Dia.
4 37/200 in
Pipe Size (Fittings)
4"
Inside Diameter
4 in
Overall Pipe Length
2.5 in
Overall Length
2 1/2 in
Wall Thickness
0.237 in
Outside Dia.
4 1/2 in
Outside Diameter
4 1/2 in
Pipe Size - Nominal
4 in
Pipe Size
4"

Details

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Nipple
Side B Connection Type
Unthreaded
Material
Stainless Steel
Fitting Compatibility
Schedule 40
Pipe Fitting Connection Type
MNPT
Pipe Weld Type
Continuous Weld
Side A Thread Type
NPT
Gravity Flow
No
Seamless/Welded
Welded
Pipe Connection Type
Threaded On One End
Material - Pipe
316 Stainless Steel
Side A Gender
Male
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Specific Pipe Fitting Shape
Nipple
Material Grade
316
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Temp. Range
-60 Degrees to 450 Degrees F
Schedule
Schedule 40
Max. Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Schedule
40
Pipe Fitting Schedule/Class
Schedule 40
Thread Configuration
Threaded on One End
Maximum Operating Pressure
150 psi
Fittings Sub-Category
Nipples

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.