Cap, Stainless Steel, Threaded 1/2 in

  • Mfr # ZUSA-PF-7536
  • Zoro # G600420984
product price: 
$
10.69
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Max. Steam Pressure
150 psi
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7536
Zoro #
G600420984
UPC #
193005124168
Country of Origin
China

Dimensions

Outside Diameter
1 3/32 in
Nominal Pipe Size
1/2 in
Overall Length
25/32 in
Thread Size
1/2"-14
Wire Rope Length
25/32 in
Length
25/32 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Item
Cap
Max. Steam Pressure
150 psi
Temp. Range
0 Degrees to 360 Degrees F
Standards
ISO 7.1
Magnetic
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Includes Seal
No
Material Grade
316
Minimum Operating Temperature
0 Degrees F
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
14
Color
Silver
Maximum Operating Temperature
360 Degrees F
Thread Type
BSPT
Wire Color
Silver

Description

Round Cap, 1/2 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Female BSPT, 1 1/16 in Outside Diameter, 3/4 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & reviews