Switch, Duplex, 15A, 5-15R, 120/277V

  • Mfr # 5224-2W

  • Zoro # G4054733


product price:  $14.55
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15
Voltage
120/277VAC
Wiring Combination
Duplex Switch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5224-2W
Zoro #
G4054733
UPC #
78477226483
Country of Origin
Mexico

Dimensions

Length
21.5000 in
Height
8.7500 in
Size
4.20 H x 1.62 W x 16 D in

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15
Voltage
120/277VAC
Wiring Combination
Duplex Switch
Color
White
Description/Special Features
Duplex Switch
HP
1/2
Terminal ID
Brass-Hot Black-Hot White-Neutral Green-Gnd
Strap Material
Steel
Max. Amperage
12 Amp
Flammability
Rated V-2 per UL 94
Product Type
2-Switch Combo
Torque Range
14- 18 in.-lbs
Temperature Rise
Maximum 30 degrees C rise
Amperage
15 A
Feature
Single-Pole / Single-Pole
Dielectric Voltage
Withstands 1500V for 1 minute
Grounding
Grounding
Terminal Accom.
14-12 AWG
NEMA
WD-1 & WD-6
Actuator Material
Thermoplastic
Body Material
Thermoplastic
Pole
1
Operating Temperature
-40°C to 65°C
Overload UL20 Test
100 cycles of OL at 4.8 times rated current
Termination
Side
UL Standard
UL 20
HP Rating
1/2HP-120V 2HP-240V-277V
ANSI
C-73
Environmental Conditions
Flammability (Rated UL 94 V-2)
Contact Rating
120/277 VAC;15 AMP
Operating Cycles
100 Cycles
Mounting
Wallplate
Standard
UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057);NEMA (WD-1, WD-6);ANSI (C-73);UL 20;CSA Certified (C222.2 No.111 152105)
Connection
Side Wired
Enclosure
NEMA 5-15R
Voltage Rating
120/277 V
Electrical Ratings
15 A, 125 VAC, 1800 W
Application
Commercial

Description

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Grounding, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.