Flat Washer, For Screw Size M4 , 18-8 Stainless Steel 10000 PK

  • Mfr # 150176

  • Zoro # G406354339


product price:  $487.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
For Screw Size
M4
Outside Diameter
8.64 - 9 mm
Minimum Thickness
0.7 mm
Maximum Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150176
Zoro #
G406354339
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M4
Outside Diameter
8.64 - 9 mm
Minimum Thickness
0.7 mm
Maximum Thickness
0.9 mm
Driver Size
M4

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Standards
DIN 125A
System of Measurement
Metric

Description

M4 Flat Washers/18-8 Stainless Steel/DIN125A/Outer Dia 8.64 - 9 mm/Thickness 7 - .9 mm,10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.