Shop ZORO SELECT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Food Grade Natural Rubber Tubing
- Mfr # ZUSA-HT-5004
- Zoro # G406435236
product price:Â
$
2,052.99
/ea
Key Features
Wall Thickness
0.125 in
Material
Natural Rubber
Standards
FDA
Outside Diameter
10 1/4 in
Inside Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-5004
- Zoro #
- G406435236
- UPC #
- 193005267391
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.125 in
- Outside Diameter
- 10 1/4 in
- Inside Diameter
- 10 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 10 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.