Tubing, White, Shore D 50-65, 5/16" I.D.

  • Mfr # 101-0375031-NT-100

  • Zoro # G406438527


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Outside Diameter Tolerance
+/-0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0375031-NT-100
Zoro #
G406438527
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter Tolerance
+/-0.005
Inside Diameter
5/16 in
Overall Length
100 ft
Bend Radius
2 3/4 in
Outside Diameter
3/8 in

Details

Item
Tubing
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Maximum Operating Pressure
80 psi
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Burst Pressure
320 psi
Flexibility
Flexible
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Material
PTFE
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Color
White
Coil Weight
3.2 lb
Vacuum Rated
Vacuum Rated
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Application
Air, Beverage, Fluid, Food, Inert Gas
Tube Form
Coil
Food Application
Food and Beverage
Minimum Operating Temperature
-100 Degrees F
Autoclavable
Yes
Hardness
Shore D 50 to 65
For Location
Indoor, Outdoor
System of Measurement
Inch
Clarity
Semi-Clear
Weight per Foot
0.032 lb/ft
For Environment
Chemical
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Fitting Compatibility
Compression
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 5/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.