Tubing, Black, Overall 250 ft L
Mfr # PPB-86-0250
Zoro # G406439012
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.062 in
Material
PP
Bend Radius
2 1/2 in
Standards
FDA
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPB-86-0250
Zoro #
G406439012
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.062 in
Bend Radius
2 1/2 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Overall Length
250 ft
Description
Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 225 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.