Shop DAYTON

Auxiliary Contact, 0NO/1NC, 10 A

  • Mfr # 783XY7

  • Zoro # G407194385


product price:  $8.85
/ea

Key Features

Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
For Use With
Dayton IEC Contactors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783XY7
Zoro #
G407194385
UPC #
-
Country of Origin
China

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Side
For Use With
Dayton IEC Contactors
Number of Contacts
1
Voltage
600V AC
Code
A600
Max. Contact Blocks (No.)
2
Terminal Connection Type
Quick-Disconnect Terminals
Number of Normally Closed Contacts
1
Maximum Voltage Rating
600V AC
Current AC
10 A
Number of Normally Open Contacts
0

Description

Auxiliary Contact, Current AC 10 A, Number of Poles Not Applicable, Number of Contacts 1, Mounting Side, Number of Normally Open Contacts 0, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Quick-Disconnect Terminals, Frame Size Not Applicable, NEMA Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.