Three-Phase Washdown Motor, 1 hp HP, 56HC Frame, 230/460V AC Voltage, 3,450 RPM Nameplate RPM

  • Mfr # 191209.00

  • Zoro # G407353911


product price:  $1,172.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191209.00
Zoro #
G407353911
UPC #
691720308226
Country of Origin
China

Dimensions

Bolt Circle Dia.
5 7/8 in
Overall Length
13 3/4 in
Shaft Length
1 7/8 in
Body Dia.
6.7 in
Shaft Dia.
5/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1.15
Voltage Compatibility
208-230/460V AC
Motor Mounting Position
Horizontal
Endshield Material
Stainless Steel
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Motor Bearings
Ball
Weight
41.5 lb
Hz
60/50 Hz
Motor Application
General Purpose
Nominal Efficiency
80 %
Ins. Class
F
Standards
CE, CSA, UL
No. of Speeds
1
Motor Mounting Type
C-Face, Rigid Base
Nameplate RPM
3,450 RPM
Full Load Amps
2.6/1.3 A
Usable @ 208V
Usable at 208V
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.6/1.3 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.