PVC Diaphragm Valve

  • Mfr # DAB1015UEE

  • Zoro # G407963547


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
1 1/2 in
Connection
Threaded x True Union Socket
Coefficient of Volume
26
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAB1015UEE
Zoro #
G407963547
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Length
11 11/50 in
Nominal Valve Size
1 1/2 in
Overall Length
7.09 in
Handle Height
7.67 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Threaded x True Union Socket
Coefficient of Volume
26
Body Material
PVC
Seal Material
EPDM
Max. Pressure
150 psi
Diaphragm Material
EPDM
Diaphragm Valve Type
2-Way
Standards
ASTM D1784
Operating Temperature - Maximum
140 Degrees F
For Media
Chemicals
Handle Type
Wheel
Connection Type - Side 1
NPT
Operating Temperature - Minimum
34 Degrees F
Special Features
Position Indicator
Coefficient of Volume (Cv)
26
Connection Type - Side 2
Socket
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Valve Series
DAB

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 26, Nominal Valve Size 1 1/2 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 7.09 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.