Manual 2-Way Ball Valve, Flange, Polypro

  • Mfr # MVSF300

  • Zoro # G408446834


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVSF300
Zoro #
G408446834
UPC #
0791206039993
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
6.75 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Handle Length
9.25 in
Connection Size - Side 2
3 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Manual Two-Way Ball Valve
Special Features
Stubby Valve
Max. Pressure
100 PSI
Handle Type
Lever
Seat Material
PTFE
Body Material
Polypropylene
Seal Material
FKM
Stem Type
Self-Lubricating
Handle Material
Polypropylene
Stem Material
Polypropylene
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts, The Valve Opens and Closes with Very Little Pressure on the Handle
Connection Type - Side 2
Camlock
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Color - Valve Handle
Yellow
Operating Temperature - Maximum
150 Degrees F
Coefficient of Volume (Cv)
Not Available
Connection Gender - Side 2
Male
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Vacuum Service Rating
Not Available
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.