Manual 2-Way Ball Valve, Flange, Polypro

  • Mfr # MVSMT300

  • Zoro # G408446889


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVSMT300
Zoro #
G408446889
UPC #
0791206040319
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
5.91 in
Handle Length
9.25 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Handle Height
1.13 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Manual Two-Way Ball Valve
Stem Type
Not Available
Handle Material
Polypropylene
Body Material
Polypropylene
Max. Pressure
100 PSI
Handle Type
Lever
Features
Lightweight, Multiple Design Options, Patented, Stainless Steel Bolts, Unique Patented Compact Design
Stem Material
Polypropylene
Seat Material
PTFE
Seal Material
FKM
Special Features
Stubby Valve
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Manifold Flange
Vacuum Service Rating
Not Available
Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Connection Gender - Side 2
Male
Coefficient of Volume (Cv)
Not Available

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.