Def Purpose Starter, Thermal, 110-120VAC

  • Mfr # B27CGC15A006

  • Zoro # G410043618


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Three Phase - 480V AC
Not Rated
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B27CGC15A006
Zoro #
G410043618
UPC #
782116917020
Country of Origin
United States

Dimensions

Overall Depth
5.81 in
Overall Height
7.38 in
Overall Width
5.63 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Three Phase - 480V AC
Not Rated
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
1
Overload Protection Type
Thermal
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 208V AC
Not Rated
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
2 hp
Auxiliary Contact Form
1NO
Phase
Single
Coil Voltage
110-120V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
Not Rated
Mounting Style
Bolt-On, Surface
Series
B27
Maximum Voltage Rating
600V AC
Locked Rotor Load
60 A @ 575V
NEMA Enclosure Rating
1
Auxiliary Contact Module Capacity
4
Current AC
15 A
Horsepower @ Single Phase - 120V AC
3/4 hp
Terminals
Screw/pressure plate
Inductive Full Load
15 A IFL
Overload Relay
4-6 FLA
Certifications
UL Recognized; CSA Certified
Model
Starter
Overload Range
4-6 A
Product Name
Eaton definite purpose starter
Coil
110-120 Vac, 50/60 Hz
Control Characteristics
Common control
Enclosure
NEMA type 1 enclosed
Amperage Rating
15A

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.