Disposable Gloves, 5 mil, Nitrile, Powder-Free, XS, 100 PK, Blue
Mfr # 705PF-XL
Zoro # G410070546
product price:Â $10.99
/pk 100, $0.11/ea
Sold in multiples of 10 for $109.90
Key Features
Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
705PF-XL
Zoro #
G410070546
UPC #
856187001701
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
5 mil
Length
9.5 in
Size- Alpha
XL
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
Meets ANSI/ISEA 105-2016 standard
Texture Location
Fingertips
Description
Powder Free, 5-Mil, Disposable, FDA Compliant, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.