IEC Magnetic Contactor, 1NC/1NO, 24V-48V AC/DC, 4 P, Spring Type

  • Mfr # LC1G5004BEEA

  • Zoro # G410354400


product price:  $4,291.99
/ea
Sold in multiples of 4 for $17,167.96
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-48V AC/DC
Number of Poles
4
Full Load Amps-Inductive
500 A
Full Load Amps-Resistive
700 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1G5004BEEA
Zoro #
G410354400
UPC #
3606481922595
Country of Origin
China

Dimensions

Overall Depth
4.8 in
Overall Height
11.42 in
Overall Width
7.28 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-48V AC/DC
Number of Poles
4
Full Load Amps-Inductive
500 A
Full Load Amps-Resistive
700 A
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Mounting Style
Plate
Mechanical Operating Durability
8,000,000
Phase
Single
Embedded Surge Suppressor
No
Maximum Voltage Rating
1000V AC
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
700 A
Full Load Current - Inductive
500 A

Description

The IEC Magnetic Contactor is a 4-pole, plate-mounted switching device rated for operation within the specified IEC standards. It utilizes an electromagnetic coil to operate contacts within specified electrical ratings. This model contains auxiliary contacts with standard configurations (e.g., 1NC/1NO) and is part of the TeSys Giga series, with a spring-type terminal connection.

Coil voltage: 24V-48V AC/DC

  • Contactor style: IEC
  • Embedded surge suppressor: No
  • Frequency: 50/60 Hz
  • Full Load Amps – Inductive: 630 A
  • Full Load Amps – Resistive: 700 A
  • Full Load Current – Inductive: 500 A
  • Full Load Current – Resistive: 700 A
  • IP rating: IP20
  • Contains auxiliary contacts with standard configurations (e.g., 1NC/1NO)
  • Number of poles: 4
  • Number of auxiliary contacts: 2
  • Phase: Single
  • Series: TeSys Giga
  • Rated for operation up to 1000V AC within specified parameters
  • Rated for operation within the specified temperature range (up to 140°F)
  • Rated for operation down to -13°F under specified conditions
  • Tested for a mechanical lifespan of up to approximately 8 million cycles under normal use conditions
  • Mounting style: Plate
  • Overall depth: 4.8 in
  • Overall height: 11.42 in
  • Overall width: 7.28 in
  • Terminal connection type: Spring Type
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.