Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 77FLF10501

  • Zoro # G410481830


product price:  $55.89
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77FLF10501
Zoro #
G410481830
UPC #
670750372186
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.2 in
Handle Height
2.07 in
Connection Size - Side 1
1 in
Handle Length
3.86 in
Connection Size - Side 2
1 in
Ball Opening Size
1.32 in
Nominal Valve Size
1 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Seal Material
RPTFE
Stem Material
316 Stainless Steel
Handle Type
Lever
Features
100% Factory Tested, Adjustable Stem Packing, Dezincification Resistant Materials, Heavy Pattern Forged Design, Lead Free Materials and Approvals, Silicone Free Assembly
Seat Material
RPTFE
Standards
ARRA Compliant, CSA B356, FM
Max. Pressure
600 PSI
Handle Material
Plated Steel, PVC
Stem Type
Blowout Resistant
Temp. Range
0 Degrees to 400 Degrees F
Compliance
ARRA, CSA Certified B356, FM Approved, NSF, UL Listed
Body Material
Brass
Connection Gender - Side 1
Female
Color - Valve Body
Bronze
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Color - Valve Handle
Yellow
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 PSI
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.