Valve Stainless Steel Ball Valve, 2in. , Lock Plate, Stainless Steel , NPT, Threaded two-piece

  • Mfr # 76-108-19

  • Zoro # G411332384


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
2 in
For Media
Potable Water, Vacuum, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-108-19
Zoro #
G411332384
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Width
6-1/2 in
Overall Length
9-1/2 in
Overall Height
5.62 in

Details

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
For Media
Potable Water, Vacuum, Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
stainless steel
Standards
ASTM A351 CF8M
Stem Material
Stainless steel
Color - Valve Body
Silver

Description

Stainless steel valves with threaded ends, blowout proof stem design and investment cast components, RPTFE seats, stuffing box ring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.