Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8262H022

  • Zoro # G4113891


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8262H022
Zoro #
G4113891
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-11/16 in
Overall Height
2-31/32 in
Center Line Pipe Center Size
2-1/4 in
Overall Length
1-9/16 in
Orifice Diameter
1/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
185 psi Air/Inert Gas, 90 psi Light Oil, 180 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
IP Rating
IP66
Standards
CSA, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Includes Seal
Yes
Wattage
6.1 W
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
90 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
131 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
180 psi
Coefficient of Volume (Cv)
0.35
Response Time
1 sec
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Light Oil - Minimum
0 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
185 psi
Includes Coil
Yes

Description

The ASCO 8262H022 is a 2-way, 2-position direct acting solenoid valve with a normally closed starting configuration, designed to control the flow of liquids and gases via an energized coil that moves a plunger to open or close the valve. Constructed with a brass body, it includes the coil and sealing components required for operation. Designed for use with liquids and gases within the rated operating ranges defined in this product data sheet, it provides flow control within the rated operating conditions specified in this data sheet.

Key Features:

  • Nominal Pipe Size: 1/4 in
  • Orifice Diameter: 1/8 in
  • Valve Design: 2-Way/2-Position
  • Valve Starting Configuration: Normally Closed
  • Operating Pressure Differential Maximum: 185 psi Air/Inert Gas, 90 psi Light Oil, 180 psi Water
  • Operating Pressure Differential Minimum: 0 psi Air/Inert Gas, Light Oil, Water
  • Fluid Temperature Maximum: 180°F
  • Ambient Temperature Range: 14 to 131 Degrees F
  • Coil Enclosure: Without Junction Box, Watertight
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Voltage: 120V AC
  • Wattage: 6.1 W
  • Response Time: 1 sec
  • Environmental Rating: Indoor and outdoor use; IP66; compatibility with corrosive or hazardous environments not specified.
  • IP Rating: 66
  • Mounting Orientation: Horizontal or Vertical
  • Body Material: Brass
  • Seal Material: NBR
  • Inlet and Outlet Connection Type: NPTF with NPT threads
  • Includes Coil: Yes
  • Includes Seal: Yes
  • Valve Type: High Flow
  • Frequency: 50 Hz, 60 Hz
  • Standards: CSA, UL Listed
  • Overall Dimensions: Length 1-9/16 in, Width 1-11/16 in, Height 2-31/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.