2" Threaded Low Lead Brass Swing Check Valve

  • Mfr # UP0967000200

  • Zoro # G4134243


product price:  $243.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Threaded
Connection
Threaded
Body Material
Brass
Max. Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP0967000200
Zoro #
G4134243
UPC #
697988642959
Country of Origin
China

Dimensions

Pipe Size
2"
Overall Height
3-27/32"
Length
3.70"
Width
2-1/2"
Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Length
3.7 in
Pipe or Tube Size
2 in
Height - Cap to Inlet Center
2 1/2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Brass
Max. Pressure
200 psi WOG
Seat Material - Check Valves
Metal
Standards
NSF/ANSI 372
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
Brass
Application - Valves
General Purpose
Flow Design
Single
Material of Construction
Low Lead Brass
Mounting Position
Multi Positional
Seat Material
Brass
Flow - Valves
131 gpm
Max. Steam Pressure - Valves
Not Rated
Sub-Category
Brass
Min. Temp. - Valves
-20 Degrees F
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
0.100 psi
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Cap to Inlet Center
2 11/16 in
Max. Temp. - Valves
150 Degrees F
Max. Temp.
155 Degrees F
Seal Material - Check Valves
Brass
Cracking Pressure
0.1 psi
Item
Swing Check Valve
Mechanism and Body Design
Inline Swing
Seal Material
Brass
Flow
131 gpm
Mounting Orientation
Horizontal, Vertical
Type
Swing
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
131
Check Mechanism
Swing
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism Material
Brass
Maximum Pressure - Operating
200 psi
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
150 Degrees F
For Media
Gas, Oil, Water
Silent Check
Standard
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
Valve Series
UP967

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 131 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.