Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # 8262H230

  • Zoro # G4165576


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H230
Zoro #
G4165576
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-9/16 in
Overall Height
3-1/8 in
Center Line Pipe Center Size
2-13/16 in
Overall Width
1-15/16 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
90 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Stainless steel
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
IP Rating
IP66
Coil Insulation Class
F
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Standards
CSA, UL Listed
Includes Coil
Yes
Includes Seal
Yes
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Wattage
17.1 W
Ambient Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
0.88
Frequency
50 Hz, 60 Hz
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
90 psi
Operating Pressure Differential Water - Maximum
90 psi
Operating Pressure Differential Water - Minimum
0 psi
Valve Positions
2-Position
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Response Time
1 sec
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
90 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO 8262H230 is a 2-way, 2-position solenoid valve with a normally closed starting configuration, designed for controlling the flow of liquids and gases. It operates via a direct-acting mechanism using an energized coil to open or close its flow path. Compatible with air, inert gases, light oil, and water within specified operating conditions. It includes the coil and sealing components required for operation and is constructed with a stainless steel body and NBR seals. The valve supports mounting in either horizontal or vertical orientations and features a coil enclosure that is IP66-rated; NEMA 1, 2, 3, 3S, 4, 4X provide environmental protection for indoor and outdoor use.

Key Features:

  • Nominal Pipe Size: 1/4 in with NPT threaded inlet and outlet connections (NPTF type)
  • Center Line Pipe Center Size: 2-13/16 in
  • Operating Pressure Range: 0 to 90 psi for air/inert gas, light oil, and water
  • Coil: Includes coil with Class F insulation, 120V AC voltage, 50/60 Hz frequency, and 17.1 W power consumption
  • Orifice Diameter: 9/32 in
  • Response Time: Approximately 1 second
  • Enclosure Rating: IP66 with NEMA 1, 2, 3, 3S, 4, 4X ratings for electrical and environmental protection
  • Enclosure ratings IP66 and NEMA 1, 2, 3, 3S, 4, 4X provide environmental protection for indoor and outdoor use
  • Overall Dimensions: Length 1-9/16 in, Width 1-15/16 in, Height 3-1/8 in
  • Valve Type: High Flow, direct acting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.