Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in

  • Mfr # IPLD500-3B

  • Zoro # G4191311


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
500 kcmil
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLD500-3B
Zoro #
G4191311
UPC #
662381955098
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
5/16 in
Width
2.81 in
Stud Size
5/16 in
Max. Conductor Size
500 kcmil
Min. Conductor Size
4 AWG
Length
4.01 in
Length (Straight Wireway)
4.01 in
Overall Width
2.83 in
Strip Length
1 3/4 in
Overall Length
4.01 in
For Stranded Copper Wire Size - Minimum
4 AWG
For Stranded Copper Wire Size - Maximum
500 kcmil
Conductor Cu Size Range
500 MCM-4 AWG
Hex Wrench Size
5/16
Conductor Al Size Range
500 MCM-4 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
450 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
3
RoHS Compliant
Yes
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Cables
Tap Shape
Z
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
Cu Conductor Max Amp
430
Ul File No
E186991
Assortment
Black UV Coated Pre-Insulated Connectors
Al Conductor Max Amp
350
Certifications
cULus
Max Torque
450
Temp Rating
90C, AL9CU
Env Temp
Cold Temperature rated to -45C
Conductor Type
Copper, Aluminum
Conductors Count
3
Ul Standard
UL 486A/B
Wire Cable Class
Class B, Class C

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.