1/4" FNPT Bronze Swing Y Check Valve

  • Mfr # 515Y 1/4"

  • Zoro # G4221682


product price:  $71.69
/ea

Key Features

Pipe Size
1/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Seat Material - Check Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515Y 1/4"
Zoro #
G4221682
UPC #
697988642492
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Length
2-1/4"
Width
3/8"
Size
1/4"
Overall Height
1-3/4"
Pipe or Tube Size - Check Valves
1/4"
Overall Length
2.13 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Height - Cap to Inlet Center
1 5/8 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Seat Material - Check Valves
Bronze
Mounting Position
Vertical or Horizontal
Max. Water Pressure
300 psi
Item
Swing Y Check Valve
Max. Temp.
425 Degrees F
Material of Construction
Bronze
Seal Material - Check Valves
Bronze
Body Material - Valves
Bronze
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Sub-Category
Bronze
Item - Check Valves
Check Valve
Flow - Valves
3.30 gpm
Cracking Pressure - Check Valves
0.500 psi
Seat Material
Bronze
Cap to Inlet Center
1-5/8"
Min. Temp. - Valves
-20 Degrees F
Mechanism and Body Design
Y Swing
Cracking Pressure
0.5 psi
Application - Valves
General Purpose
Max. Pressure
150 psi SWP - 300 psi WOG
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
FNPT x FNPT
Standards
ASTM B16, ASTM B505, ASTM B584, ASTM B62, MSS SP-80
Max. Temp. - Valves
425 Degrees F
Full Flow - Valves
Yes
Max. Steam Pressure
150 psi
Max. Steam Pressure - Valves
150 psi WSP
Seal Material
Bronze
Flow
3.3 gpm
Mounting Orientation
Horizontal
Type
Y Pattern
Connection Gender - Side 2
Female
Check Mechanism
Swing
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
Operating Temperature - Maximum
425 Degrees F
Coefficient of Volume (Cv)
2.3
Silent Check
Standard
Maximum Pressure - Operating
300 psi
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
150 psi
Check Mechanism Material
Bronze
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Connection Type - Side 2
NPT
Valve Series
515Y

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 3.3 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.