Plug-In Freeze Protection Thermostat, Heat Only, 35 to 45F, 120V AC

  • Mfr # 48GP69

  • Zoro # G4246895


product price:  $21.19
/ea

Key Features

Compatible System Type
Portable Heating Equipment
Display Type
No Display
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48GP69
Zoro #
G4246895
UPC #
190735891445
Country of Origin
China

Dimensions

Overall Height
1-11/16 in
Overall Width
3-5/16 in
Overall Depth
1-1/8 in

Details

Compatible System Type
Portable Heating Equipment
Display Type
No Display
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPDT
Temperature Control Range
35 to 45 Degrees F
Voltage
120V AC
Item
Plug-In Freeze Protection Thermostat
Enclosure Type
PVC
For Use With
Portable Heating Equipment
Sensor Type
Bi-Metal
Inductive Amps @ 120V
15 A
Standards
UL Listed
Contact Rating Resistive @ 120V
15 A
Includes
Grounded Plug with 2 Receptacles
Thermostat Type
Plug-In Freeze Protection
Temperature Scale
Fahrenheit
Enclosure Color
Beige
Minimum Control Temperature
35 Degrees F
Electrical Connection Type
Receptacle Mount
Contact Rating
120V AC
Housing Material
PVC
Programming Capability
Not Programmable
Maximum Control Temperature
45 Degrees F
Enclosure NEMA Rating
Not Rated
Temperature Differential
10 Degrees F
Amperage
15 A
Mounting Direction
Horizontal, Vertical

Description

Plug-In Freeze Protection Thermostat, Thermostat Control Range Off at 45 Degrees F, On at 35 Degrees F, Thermostat Voltage 120V AC, Inductive Amps @ 120V 15 A, Switch Action Open on Rise, Differential 10 Degrees F, Height 1 45/64 in, Width 3 5/16 in, Depth 1 7/64 in, Sensor Type Bi-Metal, Color Beige, Enclosure Type PVC, For Use With Portable Heating Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.