1-1/2" NPT Bronze Swing Check Valve

  • Mfr # 10F294

  • Zoro # G4262903


product price:  $78.59
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 5/16"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10F294
Zoro #
G4262903
UPC #
190735376850
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Hex Size
2 5/16"
Size
1 1/2"
Pipe or Tube Size - Check Valves
1-1/2"
Length
3-13/16"
Overall Length
3.81 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
2 1/4 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Item
Swing Check Valve
Min. Temp. - Valves
-20 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Flow Design
Single
Item - Check Valves
Check Valve
Max. Pressure
Water: 200 psi, Steam: 125 psi WSP
Max. Temp.
406 Degrees F
Max. Water Pressure
200 psi
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Temp. - Valves
406 Degrees F
Seat Material - Check Valves
Bronze
Mounting Position
Vertical or Horizontal
Max. Steam Pressure
125 psi
Cracking Pressure
0.75 to 1 psi
Material of Construction
Bronze
Cap to Inlet Center
2-1/4"
Standards
ASTM B62, MSS-SP-80
Mechanism and Body Design
Inline Swing
Application - Valves
General Purpose
Max. Water Pressure - Valves
200 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
76.00 gpm
Connection Type - Check Valves
FNPT x FNPT
Full Flow - Valves
Yes
Seal Material - Check Valves
Bronze
Body Material - Valves
Bronze
Sub-Category
Bronze
Seat Material
Bronze
Flow
76 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal, Vertical
Seal
Brass
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
For Media
Steam, Water
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
125 psi
Check Mechanism
Swing
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Silent Check
Standard
Connection Type - Side 2
NPT

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.