Film Tape, 1 in W x 1,000 ft L, 3 mil Thick, Transparent, Acrylic Adhesive

  • Mfr # 15C546

  • Zoro # G4296713


product price:  $21.99
/ea

Key Features

Tape Color
Transparent
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Acrylic
Tape Thickness
3 mil
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C546
Zoro #
G4296713
UPC #
888519036235
Country of Origin
United States

Dimensions

Tape Length
1,000 ft
Tape Width
1 in
Tape Thickness
3 mil
Thickness
3 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
333 yd
Metric Tape Width
25.4 mm
Metric Tape Length
304.8 m
Roll Width
1 in

Details

Item
Film Tape
Tape Color
Transparent
Material
Adhesive: Silicone; Backing: Polyethylene
Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Performance Temperature
Up to 400 Degrees F
Max. Tape Performance Temp.
Not Rated
Clean Removal Time
Not Rated
Tape Adhesive Strength
6.0 oz/in
Standards
PSTC
Tape Backing Material
Polyethylene Film
Color
Transparent
Min. Tape Performance Temp.
Not Rated
Series
TC3001
Type
General Purpose, Low Tack Surface Protection
Tape Tensile Strength
300 lb/in
Number of Adhesive Sides
1
Tape Sub-Type
General Purpose Surface Protection Film Tape
Tape Type
Surface Protection Tape
Maximum Tape Performance Temperature
Not Rated
Surface Compatibility
Glass, Metal
Adhesion to Steel
6 oz/in
Environment
Indoor
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Minimum Tape Performance Temperature
Not Rated
Specifications Met
PSTC
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Temperature Range
Not Rated
Brand and Series
TapeCase TC3001
Tape Brand
TapeCase
Tape Backing Construction
Film
Features
Masking

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase TC3001, Imperial Tape Length 333 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 333 yd, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC3001, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.