Hand Warmers, Up to 10 hr, Shake, 115 Degrees F Avg. Temp., 1 PR

  • Mfr # 12324

  • Zoro # G4326305


product price:  $2.85
/pr

Key Features

Heating Time
Up to 10 hr
Average Temperature
115 Degrees F
Activation Method
Shake
For Use With
Hands
Package Configuration
Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12324
Zoro #
G4326305
UPC #
079976123501
Country of Origin
China

Dimensions

Width
2 3/4 in
Length
3 1/2 in

Details

Item
Hand Warmers
Heating Time
Up to 10 hr
Average Temperature
115 Degrees F
Activation Method
Shake
For Use With
Hands
Package Configuration
Each
Number of Warmers Included
24
Warmer Type
Hand Warmer

Description

Hand Warmers, Warmer Type Hand Warmer, Activation Method Shake, Heating Time Up to 10 hr, Average Temperature 115 Degrees F, Number of Warmers Included 24, Length 3 1/2 in, Width 2 3/4 in, For Use With Hands, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.