Industrial/Commercial, Shop Vacuum, 13 gal, HEPA, 108 cfm, 1 1/2 hp

  • Mfr # MV-1300-HGEV

  • Zoro # G4327802


product price:  $1,404.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
108 cfm
Static Pressure
111 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV-1300-HGEV
Zoro #
G4327802
UPC #
190735156551
Country of Origin
United States

Dimensions

Tank Size
13 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
18 in
Length
22 in
Power Cord Length
25 ft
Height
28 in
Hose Dia.
1-1/2"
Hose Length
10 ft.

Details

Item
Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
108 cfm
Static Pressure
111 in
Tank Material
Plastic
Tank Dry Capacity
13 gal
Tank Wet Capacity
9 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Watts
1032
Peak Horsepower
1 1/2 hp
Amps
8.6
Voltage
120 V
Frequency
60
Weight
38 lb
Standards
CSA Certified
Vacuum Capacity
13 gal.
Series
Industrial/Commercial
Warranty
5 yr. on Power Head including Motor, Lifetime on Canister
Average Brush Life
800 hr
Includes
Cartridge Filter, Crevice Tool, Extension Wand, Floor Tool, Hose, Paper Filter Bag, Plastic Wand, Squeegee Tool
Casters
Yes
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vacuum Filter
Cartridge
Current
8.6 A
Vacuum Air Flow
108 cfm
Vacuum Filtration Type
HEPA
Vacuum Power Source
Corded
Power
1,032 W
Sound Level
51 dB

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.5 Percent to 1.0 Micron, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 108 cfm, Static Pressure 111 in, Sound Level 51 dB, Tank Material Plastic, Tank Size 13 gal, Tank Dry Capacity 13 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bag, Motor Efficiency Type Not Applicable, Number of Motor Stages 2, Peak Horsepower 1 3/5 hp, Power 1,032 W, Current 8.6 A, Frequency 60 Hz, Voltage 120V AC, Height 28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.