Self-Drilling Screw, #12, 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK
Mfr # 636396-BR
Zoro # G4339641
product price:Â $299.99
/pk 1500, $0.20/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636396-BR
Zoro #
G4339641
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Drive Size
#3
Head Dia.
0.425 in
Head Height
0.151 in
Drill Point Length
0.28125 in
Drill Point Size
3
Head Width
0.415 in
Overall Length
2 1/2 in
Length
2 1/2 in
Driver Size
#3
Fastener Length
2 1/2 in
Maximum Head Height
5/32 in
Minimum Head Height
9/64 in
Maximum Head Width
27/64 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #12, Fastener Length 2 1/2 in, Drill Point Size 3, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.415 in, Head Height 0.151 in, Washer Outside Diameter Not Applicable, Drive Size #3, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.