TamperEvidentLabels, Acrylic, PK250

  • Mfr # ZS48-08RWSN-250

  • Zoro # G4360912


product price:  $91.99
/pk 250, $0.37/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polystyrene
Tape Adhesive
Acrylic
Tape Thickness
Not Rated
Tape Width
1"
Tape Length
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZS48-08RWSN-250
Zoro #
G4360912
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
Not Rated
Tape Width
1"
Tape Length
2"
Tape Core Diameter
3 in
Length
2"
Thickness
3.00 mil
Width
1"
Imperial Tape Length
1 in
Metric Tape Length
25.4 mm
Tape Roll Diameter
Not Rated
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in

Details

Item
Tamper Evident Labels
Tape Backing Material
Polystyrene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Red, White
Tape Adhesive Strength
Not Rated
Tape Application
Hand, Machine
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Color
Red and White with Black Text
Adhesion Strength
28.21 oz./in.
Adhesive
Acrylic
Shear Strength
Not Rated
Tape Paper Weight
Not Rated
Tensile Strength
3700 psi
Tape Tensile Strength
Not Rated
Standards
Not Rated
Performance Temp.
-60 Degrees to 240 Degrees F
Material
Polystyrene
Shape
Continuous Roll
Legend
No legend
Series
ZS48
Recycled Cardboard Capable
Recycled Cardboard Capable
Message
Not Rated

Description

Red, White, Tape Adhesive Acrylic, Tape Application Hand, Machine, Tape Tensile Strength Not Rated, Tape Thickness Not Rated, Imperial Tape Length 1 in, Imperial Tape Width 2 in, Metric Tape Length 25.4 mm, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tamper Evident Labels, Message Not Rated, Series ZS48, Not Rated, Tape Adhesive Strength Not Rated, Tape Backing Material Polystyrene, Tape Core Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.