Shop SCOTCH
See all product information
Create Account
600 MultiTask Tape, 2.3 Mil, 1/2" x 72 yds., Transparent, PK12
Mfr # T96360012PK
Zoro # G6626615
product price:Â $171.99
/pk 12, $14.33/ea
Free Shipping & Returns
Key Features
Length
72 yd
Material
Acrylic, UPVC
Features
Excellent Choice for Use On Fabrics; Meets CID A-A-113 Type 1 Class A
Tape Adhesive Strength
28 oz/in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T96360012PK
- Zoro #
- G6626615
- UPC #
- 848109022130
- Country of Origin
- United States
Dimensions
- Length
- 72 yd
- Width
- 1/2 in
- Tape Thickness
- 2.3 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Packing Tape
- Material
- Acrylic, UPVC
- Features
- Excellent Choice for Use On Fabrics; Meets CID A-A-113 Type 1 Class A
- Tape Adhesive Strength
- 28 oz/in
- Tape Color
- Clear
- Tape Tensile Strength
- 28 lb/in
- Series
- 600
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- UPVC
- Tape Paper Weight
- Not Rated
- Tape Adhesive
- Acrylic
- Message
- No Message
Description
Tape,Scotch 600,1/2x72 yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.