Duct Tape, Gray, 50 yd L, 2 in W

  • Mfr # 3903

  • Zoro # G4403682


product price:  $14.69
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
50 yd
Imperial Tape Width
2 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3903
Zoro #
G4403682
UPC #
00051131069848
Country of Origin
China

Dimensions

Imperial Tape Length
50 yd
Imperial Tape Width
2 in
Metric Tape Length
45.7 m
Metric Tape Width
50.8 mm
Duct Tape Length
50 yd
Duct Tape Thickness
6.3 mil
Duct Tape Width
2 in
Tape Thickness
6.5 mil

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Vinyl
Tensile Strength
14 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
3903
Tape Shape
Continuous Roll
Adhesion Strength
16 oz/in
Performance Temp.
40 Degrees to 250 Degrees F
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Standards
ASTM D3330, D3759, D3652
Tape Elongation
135 %
Tape Tensile Strength
14.5 lb/in
Number of Adhesive Sides
1
Temperature Range
40 Degrees to 200 Degrees F
Duty Rating
Light Duty
Product Form
Continuous Roll
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Tape Backing Construction
Cloth
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Duct Tape
Tape Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Tape Type
Duct & Repair Tape
Brand and Series
3M 3903
Environment
Indoor Only
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
15.4 oz/in
Minimum Tape Performance Temperature
40 Degrees F
Specifications Met
ASTM

Description

Adhesion to Steel 15.4 oz/in, Tape Brand 3M(TM), Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Environment Indoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 in, Continuous Roll, Series 3903, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 6.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 45.7 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.