Control Transformer, 350 VA, 110/115/120V, 550/575/600V
Mfr # B350WZ13XKF
Zoro # G4413722
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
550/575/600V
Output Voltage
110/115/120V
Power Rating
350 VA
Phase
1
Mounting - Transformer
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B350WZ13XKF
Zoro #
G4413722
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.21 in
Overall Width
4 1/2 in
Overall Depth
4.56 in
Details
Item
Control Transformer
Input Voltage - Transformer
550/575/600V
Output Voltage
110/115/120V
Power Rating
350 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C
Description
CTL Transformer 350VA Secondary Fuses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.