1/4" Tube x 1/8" MNPT Meter Input Check Valve

  • Mfr # 7985 56 11

  • Zoro # G4416176


product price:  $33.99
/ea

Key Features

Pipe Size
1/4" x 1/8"
Hex Size
3/4"
Connection Type
Tube x MNPT
Connection
Tube x MNPT
Body Material
Nylon and Nickel Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7985 56 11
Zoro #
G4416176
UPC #
820099550428
Country of Origin
China

Dimensions

Pipe Size
1/4" x 1/8"
Hex Size
3/4"
Length
1-27/64"
Overall Height
1-27/64"
Pipe or Tube Size - Check Valves
1/4" x 1/8"
Width
5/8"
Size
1/4" x 1/8"
Overall Length
1.42 in
Pipe or Tube Size
1/4 in x 1/8 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Connection Type
Tube x MNPT
Connection
Tube x MNPT
Body Material
Nylon and Nickel Plated Brass
Max. Pressure
145 psi
Min. Temp. - Valves
-32 Degrees F
Seat Material
Buna-N
Flow Design
Single
Max. Water Pressure - Valves
Not Rated
Body Material - Valves
Nylon, Nickel Plated Brass
Item
Meter Input Check Valve
Sub-Category
Brass
Max. Temp. - Valves
158 Degrees F
Max. Temp.
158 Degrees F
Material of Construction
Nylon and Nickel Plated Brass
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
3.600 psi
Seal Material
Buna-N
Seal Material - Check Valves
Nitrile
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Standards
RoHS Compliant
Application - Valves
Compressed Air
Cracking Pressure
3.6 psi
Seat Material - Check Valves
Nitrile
Connection Type - Check Valves
Push x BSPT
Mechanism and Body Design
Inline
Mounting Orientation
Horizontal, Vertical
Seal
Graphite And 304 Stainless Steel
Type
Meter In
For Media
Compressed Air
Includes Counterweight
No Counterweight
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-32 Degrees F
Connection Type - Side 1
Tube
Connection Gender - Side 1
Female
Maximum Pressure - Operating
145 psi
Operating Temperature - Maximum
158 Degrees F
Check Mechanism Material
Buna-N
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Male
Connection Type - Side 2
NPT
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Valve Series
7895

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Nickel Plated Brass, Nylon, Pipe or Tube Size 1/4 in x 1/8 in, Connection Type Push x BSPT, Cracking Pressure 3.6 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Water Pressure - Valves Not Rated, Max. Steam Pressure - Valves Not Rated, Seat Material Nitrile, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.