NSF Clear PVC Tubing -1" ID x 1-1/4, 3A

  • Mfr # ZUSA-HT-2230

  • Zoro # G4427256


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-2230
Zoro #
G4427256
UPC #
193005374112
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
50 ft
Tube Bend Radius
1 1/4 in
Inside Diameter
1 in
Overall Length
50 ft
Bend Radius
1 1/4 in
Outside Diameter
1 1/4 in

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-40 Degrees to 140 Degrees F
Material
PVC
Color
Clear
Standards
3-A 20-27, FDA
Durometer
65A
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
Chemical Compatibility
Tube Form
Coil
For Fluid Type
Beverages, Fuel, Lubricant
Hardness
Shore A 65
System of Measurement
Inch
Jacket Color
No Jacket
Autoclavable
No
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Clear
Industry Application
Laboratory
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
15 psi
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.