Malin Co
Lockwire, Canister, 0.041Dia, 207ft
Mfr # 03-0410-1BKC
Zoro # G4430903
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Inconel
- Finish Bare Wire
- Package Type Canister
- Diameter 0.041 in
- Tensile Strength 80,000-105,000 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Canister, 0.02 Dia, 831ft 03-0200-1BKC
- MALIN CO Baling Wire, 0.0475Dia, 41ft 10-0475-014S
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. 34-0320-014S
- MALIN CO Baling Wire, 0.0625 Dia, 479.9 ft. 08-0625-005S
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft 01-1144-014C
- MALIN CO Wire, Spool, 0.0201 Dia, 2727 ft. 01-0201-001S
- MALIN CO Lockwire, Spool, 0.0253 Dia, 133 ft. 05-0253-014S
- MALIN CO Lockwire, Canister, 0.0319Dia, 326ft 03-0319-1BKC
- MALIN CO Lockwire, Canister, 0.0253Dia, 532ft 03-0253-1BKC
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. 05-0201-001S
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. 08-0475-014S
- Malin Co Strapping