3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome, Skt St, Chrm, 1/4" to 1", 12Pt

  • Mfr # 4453

  • Zoro # G4434236


product price:  $169.47
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
13
Includes
(13) 3/8" Drive 12 Point Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Socket Rail
Finish
Chrome
Deep Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4453
Zoro #
G4434236
UPC #
025141044539
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Deep Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
1 1/2 in
Deep Socket Style/Size
Deep 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Length
3 1/4 in
Container Height
15 3/8 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
13
Includes
(13) 3/8" Drive 12 Point Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Socket Rail
Finish
Chrome
Deep Socket Point Styles Included
12
Measurement Type
SAE
Flex Socket Point Styles Included
None
Sockets Included
(13) Deep 12-Point
Std. Socket Point Styles Included
None
Ratchets Included
None
Impact Rated
No
Tether Capable
Tether Capable
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Container Features
Slim Fit
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Not Included
Piece Count Range
2 to 25
Socket Shape
12-Point
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
13
Includes Drive Tools
No
Includes Wrenches
No
Tether Ready
No
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Rail
Flex Socket Count/Style
None
Product Type
Socket Set
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (13) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.