5 pc. Axle Nut Socket Set, Chrome Moly, 30-39mm, Storage Case
- Mfr # W89316
- Zoro # G423311254
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Includes
30mm, 32mm, 34mm, 36mm, and 39mm sockets with case.
Finish
Black Phosphate
Height
10.5 in
Width
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89316
- Zoro #
- G423311254
- UPC #
- 39564108761
- Country of Origin
- Taiwan, Province of China
- Item
- Axle Nut Socket Set
- Includes
- 30mm, 32mm, 34mm, 36mm, and 39mm sockets with case.
- Finish
- Black Phosphate
- SAE or Metric
- Metric
- Material
- Chrome Molybdenum Steel
- Drive End Type
- 12 Point
- Flex Knuckle
- No
- Socket Points
- 12 point
- Impact Rated
- Yes
- Color
- Black
Dimensions
- Drive Size
- 1/2 in
- Height
- 10.5 in
- Width
- 5.75 in
- Depth
- 2.75 in
- Socket Depth
- Standard
Description
The Performance Tool W89316 5-Piece Axle Nut socket set is made from durable chrome moly material that can withstand tough torque applications and resist wear and tear over time. Featuring a 12-point design for optimal grip, these sockets ensure a secure hold on the axle nut, reducing the risk of slippage and damage to your tools or the vehicle. The set contains 5 different socket sizes - 30mm, 32mm, 34mm, 36mm, and 39mm - to ensure you have the right tool for any job. The fitted blow-molded storage case keeps your sockets organized and protected when not in use, making it easy to find the right size when you need it. This versatile tool set is a must-have for any auto mechanic or DIYer who works on vehicles with axle nuts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.