Art Table ART/PLANNING TABLE MAPLE TOP W/OUT, 42" D X 30" H, 60" W X Maple, Maple

  • Mfr # PT-62M

  • Zoro # G4437706


product price:  $1,630.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Art Table
Overall Width
60"
Overall Depth
42"
Overall Height
30"
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT-62M
Zoro #
G4437706
UPC #
00844246008150
Country of Origin
Multiple

Dimensions

Overall Width
60"
Overall Depth
42"
Overall Height
30"
Width
60"
Height
30"
Compartment Width
34 1/2 in
Compartment Depth
12 1/8 in
Overall Length
60 in
Tabletop Thickness
1 3/4 in
Compartment Height
2 1/4 in

Details

Type
Art Table
Item
ART/PLANNING TABLE MAPLE TOP W/OUT
Color
Maple
Material
Maple
Standards
MAS Certified Green, SEFA Compliant
Assembly
Unassembled
Frame Finish
High Gloss
Frame Material
Wood
Frame Color
Maple
Tabletop Material
Laminate
Tabletop Color
Maple
Tabletop Finish
High Gloss
Edge Color
Almond
Support Style
Slab Leg
Product Type
Art Table
Mobility
Stationary
Edge Material
PVC
Bench Color
Brown
Maximum Number of Seats
4
Foldable Bench
No
Tabletop Shape
Rectangle
Number of Supports
2

Description

Art Table, Bench Color Brown, Edge Color Almond, Edge Material PVC, Frame Color Maple, Frame Finish High Gloss, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 30 in, Overall Length 60 in, Overall Width 60 in, Standards MAS Certified Green, SEFA Compliant, Support Style Slab Leg, Tabletop Color Maple, Tabletop Finish High Gloss, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.