Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8200TR

  • Zoro # G4438275


product price:  $24.13
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRY8200TR
Zoro #
G4438275
UPC #
781786005754
Country of Origin
China

Dimensions

Height
2.75 in
Width
1.65 in
Minimum Wire Size
14 AWG
Face Plate Height
1.3 in
Face Plate Width
1.7 in
Maximum Wire Size
12 AWG
Overall Depth
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type
Duplex
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Wire Lead
Voltage
125VAC
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistant
Yes
Surge Suppression
No
Power Indicator
No
Number of Gangs
1
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon
HP
1/2 hp
Weather Resistant - Plugs and Receptacles
No
Corrosion Resistant
No
Weather Resistant
No
Application Environment
Heavy Use Hospital Grade
Market
Industrial
Surge Protection
No
Housing Material
Composite
Horsepower Rating
1/2 hp
Cover Type
No Cover
For Location
Indoor
GFCI
No
Contact Material
Copper
AFCI
No
Polarized
Yes
Includes Mounting Hardware
Yes
Grade
Hospital Grade Fed. Spec.
Connection Orientation
Straight
Includes
Mounting Hardware
Application
Hospital Grade
Wattage
1875
Series
Hospital Grade
Material - Mounting Hardware
Screw Mounting
Nema Rating
5-15R
Style
Finder Groove Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Composite, Mount Type Flush, NEMA Enclosure Rating Not Applicable, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products