1/2 in Drive Flex Impact Socket Standard Socket, black oxide, Flex 24mm Size, 3" L
Mfr # 34374
Zoro # G4463401
product price:Â $42.18
/eaKey Features
Drive Size
1/2 in
Overall Length
3 in
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34374
Zoro #
G4463401
UPC #
025141343748
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
24mm
Overall Length
3 in
Socket Depth
Standard
Details
Item
Flex Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Impact Rated
No
Features
Thin Wall
Material
Alloy Steel
Output Type
Hex
Category Type
Impact Socket
Drive Type
Square
Description
Flex Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.